Tapered roller bearing Timken 81962X, Outer diameter: 244.48 mm | Inner diameter: 146.05 mm | Width: 47.63 mm
Timken Tapered Roller Bearing 8100
See technical informationReferences
Timken:81962X
Rubix:133A5534
EAN:0053893410821


Technical specifications
| Inner diameter | 146.05 mm |
|---|---|
| Outer diameter | 244.48 mm |
| Width | 47.63 mm |
Product details : TIMKEN 81962X-40024 TAPERED ROLLER BEARING CUP
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 41,402x244,602x244,602 mm |
|---|---|
| Logistic Weight | 2520 g |
| Packaged dimensions (D x W x H) | 52,4256x269,9512x269,9512 mm |
| Inner diameter | 146.05 mm |
| Outer diameter | 244.48 mm |
| Width | 47.63 mm |
| Bearing Clearance | cn |
| Series | 8100 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 777.56 excl. VAT
/ Each
£ 933.07 incl. VAT
- Usually arrives within 14 working days