Tapered roller bearing Timken 390A-902A1, Outer diameter: 110 mm | Inner diameter: 63.5 mm | Width: 52.385 mm

Tapered Roller Bearing Double Cup Assembly

See technical information

References

Timken:390A-902A1
Rubix:397A8073
EAN:0053893024806
brand logo

Technical specifications

Inner diameter63.5 mm
Outer diameter110 mm
Width52.385 mm
See all Specifications

Product details : TIMKEN 390A-902A1 TAPERED ROLLER BEARING DOUBLE CUP


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistics dimensions (L x W x H)52,324x109,982x109,982 mm
Logistic Weight1912 g
Packaged dimensions (D x W x H)62,0776x123,9012x123,9012 mm
Inner diameter63.5 mm
Outer diameter110 mm
Width52.385 mm
Bearing Clearancecn
Weight1.815 kg
Series395
Cagesteel
Total bearing width52.385 mm
Basic static load, radial - C0r125000 N
Basic dynamic load, radial - Cr172000 N
£ 356.57 excl. VAT
/ Each
£ 427.88 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories