Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-1986/1931 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-1986/1931, Outer diameter: 60.325 mm | Inner diameter: 25.4 mm | Width: 19.845 mm
Tapered roller bearing NTN
References
ntn:
4T-1986/1931
rubix:
394A7100
ean:
4550253039983
Technical specifications
Inner diameter
25.4
mm
Outer diameter
60.325
mm
Width
19.845
mm
Product details
Technical specifications
Product details : NTN 4T-1986/1931 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
25.4
mm
Outer diameter
60.325
mm
Width
19.845
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.82
excl. VAT
/
Each
£
44.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken HH 221447-90060
Tapered roller bearing SKF 331126/Q, Outer diameter: 170 mm | Inner diameter: 105 mm | Width: 40.26 mm
Tapered roller bearing NSK 32222J, Outer diameter: 200 mm | Inner diameter: 110 mm | Width: 56 mm
Tapered roller bearing Timken 681A-90112, Outer diameter: 168.275 mm | Inner diameter: 92.075 mm | Width: 92.075 mm
Tapered roller bearing Timken JLM508748-C0000, Outer diameter: 77.724 mm | Inner diameter: 59.944 mm | Width: 23.876 mm
Tapered roller bearing Timken 59414B
Tapered roller bearing NTN 4T-33030, Outer diameter: 225 mm | Inner diameter: 150 mm | Width: 59 mm
Tapered roller bearing NTN 4T-65385, Outer diameter: 114.3 mm | Inner diameter: 44.45 mm | Width: 44.45 mm
Tapered roller bearing NTN 4T-358X, Outer diameter: 63 mm | Inner diameter: 45 mm | Width: 21.692 mm
Tapered roller bearing Timken L 865547-902A5
Tapered roller bearing Timken HM516410, Outer diameter: 133.35 mm | Width: 32.545 mm
Tapered roller bearing Timken 66225-90024, Outer diameter: 117.602 mm | Inner diameter: 57.15 mm | Width: 73.152 mm
Tapered roller bearing Timken 55212C, Inner diameter: 53.975 mm
Tapered roller bearing Timken 476/472A
Tapered roller bearing Timken 385SD, Inner diameter: 51.308 mm