Tapered roller bearing NTN 4T-342, Outer diameter: 58.5 mm | Inner diameter: 41.275 mm | Width: 22.403 mm
NTN - Tapered Roller Bearing - 4T-342
See technical informationReferences
NTN:4T-342
Rubix:204A7418
EAN:4547359531053




Technical specifications
| Inner diameter | 41.275 mm |
|---|---|
| Outer diameter | 58.5 mm |
| Width | 22.403 mm |
Product details : NTN 4T-342 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x22,403 mm |
|---|---|
| Logistic Weight | 334 g |
| Inner diameter | 41.275 mm |
| Outer diameter | 58.5 mm |
| Width | 22.403 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 75000 N |
| Basic dynamic load, radial - Cr | 68000 N |
Show UNSPSC/ECL@SS
£ 21.22 excl. VAT
/ Each
£ 25.46 incl. VAT
- Usually arrives within 14 working days