Tapered roller bearing Timken 02877-90048, Outer diameter: 76.2 mm | Inner diameter: 34.925 mm | Width: 47.625 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:02877-90048
Rubix:397A7831
EAN:0053893234670


Technical specifications
| Inner diameter | 34.925 mm |
|---|---|
| Outer diameter | 76.2 mm |
| Width | 47.625 mm |
Product details : TIMKEN 02877-90048 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47,752x76,2x76,2 mm |
|---|---|
| Logistic Weight | 962 g |
| Packaged dimensions (D x W x H) | 62,0776x93,6752x93,6752 mm |
| Inner diameter | 34.925 mm |
| Outer diameter | 76.2 mm |
| Width | 47.625 mm |
| Bearing Clearance | cn |
| Weight | 0.992 kg |
| Series | 2800 |
| Material | steel |
| Cage | steel |
| Total bearing width | 47.625 mm |
| Standard | ABMA CLASS 2 |
| Basic static load, radial - C0r | 74900 N |
| Basic dynamic load, radial - Cr | 29700 N |
Show UNSPSC/ECL@SS
£ 258.10 excl. VAT
/ Each
£ 309.72 incl. VAT
- Usually arrives within 14 working days