Tapered roller bearing NTN 4T-3478/3420, Outer diameter: 79.375 mm | Inner diameter: 34.925 mm | Width: 29.37 mm
NTN - Tapered Roller Bearing - 4T-3478/3420
See technical informationReferences
NTN:4T-3478/3420
Rubix:204A7434
EAN:4547359531237




Technical specifications
| Inner diameter | 34.925 mm |
|---|---|
| Outer diameter | 79.375 mm |
| Width | 29.37 mm |
Product details : NTN 4T-3478/3420 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 79,375x79,375x29,771 mm |
|---|---|
| Logistic Weight | 740 g |
| Inner diameter | 34.925 mm |
| Outer diameter | 79.375 mm |
| Width | 29.37 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 114000 N |
| Basic dynamic load, radial - Cr | 93000 N |
Show UNSPSC/ECL@SS
£ 34.14 excl. VAT
/ Each
£ 40.97 incl. VAT
- Delivery usually within ( 3 ) days