Tapered roller bearing Timken JLM714149, Outer diameter: 115 mm | Inner diameter: 75 mm | Width: 25 mm
Timken Tapered Roller Bearing JLM714100
See technical informationReferences
Timken:JLM714149
Rubix:105A1301
Manufacturer :100116188
EAN:0053893666129

Product details : TIMKEN JLM714149-N0000 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 117,602x117,602x31,75 mm |
|---|---|
| Package weight | 594,2 g |
| Inner diameter | 75 mm |
| Outer diameter | 115 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 71.74 excl. VAT
/ Each
£ 86.09 incl. VAT
- Delivery usually within ( 7 ) days





