Tapered roller bearing Timken HH224340-90074, Outer diameter: 212.725 mm | Inner diameter: 107.95 mm | Width: 142.872 mm
Double-Row Tapered Roller Bearing
See technical informationReferences
Timken:HH224340-90074
Rubix:396A3528
EAN:0053893518695


Technical specifications
| Inner diameter | 107.95 mm |
|---|---|
| Outer diameter | 212.725 mm |
| Width | 142.872 mm |
Product details : TIMKEN HH224340-90074 DOUBLE ROW TAPERED ROLLER BEARING
Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 143,002x212,852x212,852 mm |
|---|---|
| Logistic Weight | 22055 g |
| Packaged dimensions (D x W x H) | 77,724x203,2x203,2 mm |
| Inner diameter | 107.95 mm |
| Outer diameter | 212.725 mm |
| Width | 142.872 mm |
| Bearing Clearance | cn |
| Weight | 21.354 kg |
| Total bearing width | 142.872 mm |
| Basic static load, radial - C0r | 906000 N |
| Basic dynamic load, radial - Cr | 307000 N |
Show UNSPSC/ECL@SS
£ 4,511.35 excl. VAT
/ Each
£ 5,413.62 incl. VAT
- Usually arrives within 14 working days