Tapered roller bearing Timken 66225-90024, Outer diameter: 117.475 mm | Inner diameter: 57.15 mm | Width: 73.025 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:66225-90024
Rubix:397A8359
EAN:0053893359236


Technical specifications
| Inner diameter | 57.15 mm |
|---|---|
| Outer diameter | 117.475 mm |
| Width | 73.025 mm |
Product details : TIMKEN 66225-90024 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 73,152x117,602x117,602 mm |
|---|---|
| Logistic Weight | 3355 g |
| Inner diameter | 57.15 mm |
| Outer diameter | 117.475 mm |
| Width | 73.025 mm |
| Bearing Clearance | cn |
| Weight | 3.288 kg |
| Series | 66000 |
| Cage | steel |
| Total bearing width | 53.975 mm |
| Basic static load, radial - C0r | 166000 N |
| Basic dynamic load, radial - Cr | 45800 N |
| 127 mm | |
| 127 mm |
Show UNSPSC/ECL@SS
£ 448.55 excl. VAT
/ Each
£ 538.26 incl. VAT
- Usually arrives within 14 working days