Tapered roller bearing NTN 30221U, Outer diameter: 190 mm | Inner diameter: 105 mm | Width: 39 mm
NTN - Tapered Roller Bearing - 30221U
See technical informationSee documentsReferences
NTN:30221U
Rubix:204A6582
EAN:4547359526097



Documents
Product details : NTN 30221U TAPERED ROLLER BEARING
NTN - Tapered Roller Bearing - 30221U
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 190x190x78 mm |
|---|---|
| Logistic Weight | 4,39 g |
| Inner diameter | 105 mm |
| Outer diameter | 190 mm |
| Width | 39 mm |
| Bearing Clearance | cn |
| Series | 30200 |
| Material | steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 380000 N |
| Basic dynamic load, radial - Cr | 287000 N |
Show UNSPSC/ECL@SS
£ 120.39 excl. VAT
/ Each
£ 144.47 incl. VAT
- Delivery usually within ( 3 ) days
