NTN - Tapered Roller Bearing - 4T-3585/3525
Inner diameter | 41.275 mm |
---|---|
Outer diameter | 87.312 mm |
Width | 30.162 mm |
Logistics dimensions (L x W x H) | 87,312x87,312x30,162 mm |
---|---|
Logistic Weight | 846 g |
Inner diameter | 41.275 mm |
Outer diameter | 87.312 mm |
Width | 30.162 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 117000 N |
Basic dynamic load, radial - Cr | 94000 N |
In stock: Next day delivery