Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 32056XU TAPERED ROLLER BEARING
Tapered roller bearing NTN 32056XU, Outer diameter: 420 mm | Inner diameter: 280 mm | Width: 87 mm
Tapered roller bearing NTN
References
ntn:
32056XU
rubix:
204A6658
ean:
4547359294484
Technical specifications
Inner diameter
280
mm
Outer diameter
420
mm
Width
87
mm
Product details
Technical specifications
Product details : NTN 32056XU TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
280
mm
Outer diameter
420
mm
Width
87
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,439.45
excl. VAT
/
Each
£
2,927.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-1922, Outer diameter: 57.15 mm | Inner diameter: 28.58 mm | Width: 15.875 mm
Tapered roller bearing Timken 643/632D
Tapered roller bearing NTN 4T-H414210, Outer diameter: 136.525 mm | Inner diameter: 129.925 mm | Width: 31.75 mm
Tapered roller bearing Timken 594/592B, Outer diameter: 152.4 mm | Inner diameter: 95.25 mm | Width: 15.875 mm
Tapered roller bearing Timken 6391/6320
Tapered roller bearing FAG 31313-XL, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 33 mm
Tapered roller bearing Timken L865512-20000, Outer diameter: 479.425 mm | Width: 34.925 mm
Tapered roller bearing NSK 30313J, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 36 mm
Tapered roller bearing Timken 39586/39520
Tapered roller bearing Timken 580-90062, Outer diameter: 139.992 mm | Inner diameter: 82.55 mm | Width: 82.55 mm
Tapered roller bearing FAG JK0S030, Outer diameter: 55 mm | Inner diameter: 30 mm | Width: 18.5 mm
Tapered roller bearing NSK 31312J, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 33.5 mm
Tapered roller bearing NTN 4T-45280, Outer diameter: 80 mm | Inner diameter: 44.45 mm | Width: 30.958 mm
Tapered roller bearing Timken 74525-90213, Outer diameter: 215.9 mm | Inner diameter: 133.35 mm | Width: 106.363 mm
Tapered roller bearing Timken 43319D, Outer diameter: 80.962 mm | Inner diameter: 24.38 mm | Width: 55.56 mm