Tapered roller bearing
Inner diameter | 190 mm |
---|---|
Outer diameter | 340 mm |
Width | 75 mm |
Logistic Weight | 35900 g |
---|---|
Inner diameter | 190 mm |
Outer diameter | 340 mm |
Width | 75 mm |
Bearing Clearance | CN |
Series | 322 |
Cage | Steel |
Limit speed | 2340 rpm |
Total bearing width | 97 mm |
Standard | DIN 720 |
Basic static load, radial - C0r | 1820000 N |
Basic dynamic load, radial - Cr | 1340000 N |
Usually arrives within 14 working days