Tapered Roller Bearing Double Cup Assembly
Inner diameter | 104.775 mm |
---|---|
Outer diameter | 180 mm |
Width | 104.902 mm |
Logistics dimensions (L x W x H) | 104,902x180,086x180,086 mm |
---|---|
Logistic Weight | 10135 g |
Packaged dimensions (D x W x H) | 107,95x184,15x184,15 mm |
Package weight | 10135,1 g |
Inner diameter | 104.775 mm |
Outer diameter | 180 mm |
Width | 104.902 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days