Tapered roller bearing NTN 32315CU, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 58 mm
NTN - Tapered Roller Bearing - 32326
See technical informationReferences
NTN:32315CU
Rubix:204A6744
EAN:4547359801750



Product details : NTN 32315CU TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x160x58 mm |
|---|---|
| Logistic Weight | 5695 g |
| Inner diameter | 75 mm |
| Outer diameter | 160 mm |
| Width | 58 mm |
| Bearing Clearance | cn |
| Series | 32300 |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 211.81 excl. VAT
/ Each
£ 254.17 incl. VAT
- Delivery usually within ( 3 ) days
