Tapered roller bearing Timken 59188, Inner diameter: 47.625 mm | Width: 36.513 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:59188
Rubix:397A6209
Manufacturer :100083649
EAN:0053893343969







Technical specifications
| Inner diameter | 47.625 mm |
|---|---|
| Width | 36.513 mm |
| Bearing Clearance | cn |
Product details : TIMKEN 59188-20024 TAPERED ROLLER BEARING CONE
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36,576x76,454x76,454 mm |
|---|---|
| Logistic Weight | 1016 g |
| Packaged dimensions (D x W x H) | 100,584x100,584x45,466 mm |
| Package weight | 1016 g |
| Inner diameter | 47.625 mm |
| Width | 36.513 mm |
| Bearing Clearance | cn |
| Weight | 1.7 kg |
| Series | 59000 |
| Total bearing width | 36.513 mm |
| Basic static load, radial - C0r | 202000 N |
| Basic dynamic load, radial - Cr | 202000 N |
Show UNSPSC/ECL@SS
£ 496.18 excl. VAT
/ Each
£ 595.42 incl. VAT
- Usually arrives within 14 working days