Tapered Roller Bearing Flanged Cup
Outer diameter | 79.375 mm |
---|---|
Width | 17.462 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 17,526x79,502x79,502 mm |
---|---|
Logistic Weight | 230 g |
Packaged dimensions (D x W x H) | 95,758x95,758x26,67 mm |
Package weight | 230 g |
Outer diameter | 79.375 mm |
Width | 17.462 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days