Tapered roller bearing Timken 665X/653X, Outer diameter: 150 mm | Inner diameter: 85.001 mm | Width: 31.75 mm
Tapered Roller Bearing Cup
See technical informationReferences
Timken:665X/653X
Rubix:397A4524
EAN:0053893774695


Technical specifications
| Inner diameter | 85.001 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 31.75 mm |
Product details : TIMKEN 665X-99401 TAPERED ROLLER BEARING
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31,75x150,114x150,114 mm |
|---|---|
| Logistic Weight | 818 g |
| Packaged dimensions (D x W x H) | 39,116x154,432x154,432 mm |
| Inner diameter | 85.001 mm |
| Outer diameter | 150 mm |
| Width | 31.75 mm |
| Bearing Clearance | cn |
| Weight | 2.9 kg |
| Series | 655 series |
| Total bearing width | 41.275 mm |
| Standard | TS (TAPERED SINGLE) IMPERIAL |
| Basic static load, radial - C0r | 335000 N |
| Basic dynamic load, radial - Cr | 247000 N |
Show UNSPSC/ECL@SS
£ 1,108.12 excl. VAT
/ Each
£ 1,329.74 incl. VAT
- Usually arrives within 14 working days