Tapered roller bearing Timken LL 103049/LL103010, Outer diameter: 71.438 mm | Inner diameter: 44.45 mm | Width: 12.7 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:LL 103049/LL103010
Rubix:132A9630
EAN:0053893659374


Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 71.438 mm |
| Width | 12.7 mm |
Documents
Product details : TIMKEN LL103049-99401 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 71.438 mm |
| Width | 12.7 mm |
| Bearing Clearance | cn |
| Weight | 0.2 kg |
| Series | ll103000 |
| Cage | steel |
| Total bearing width | 12.7 mm |
| Basic static load, radial - C0r | 43600 N |
| Basic dynamic load, radial - Cr | 9350 N |
Show UNSPSC/ECL@SS
£ 282.98 excl. VAT
/ Each
£ 339.58 incl. VAT
- Usually arrives within 14 working days