NTN - Tapered Roller Bearing - 4T-14276
Inner diameter | 146.05 mm |
---|---|
Outer diameter | 69.012 mm |
Width | 15.875 mm |
Logistics dimensions (L x W x H) | 69,012x69,012x15,875 mm |
---|---|
Logistic Weight | 144 g |
Inner diameter | 146.05 mm |
Outer diameter | 69.012 mm |
Width | 15.875 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days