Tapered roller bearing NSK 33211J, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 35 mm

NSK Single Row Tapered Roller Bearings

See technical information
References
NSK:33211J
Rubix:216A9775
Manufacturer :33211J N
EAN:00029176023699
brand logo
Technical specifications
Inner diameter55 mm
Outer diameter100 mm
Width35 mm
See all Specifications

Product details : NSK 33211J METRIC TAPER BEARING


NSK Tapered Roller Bearings are capable of supporting high radial loads and axial loads in one direction. Available in two-row and four-row versions to support axial loads in both directions, these bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.

Technical specifications


Attributes
Logistic Weight1200 g
Inner diameter55 mm
Outer diameter100 mm
Width35 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 52.25 excl. VAT
/ Each
£ 62.70 incl. VAT
  • Usually arrives within 14 working days