Tapered roller bearing NTN 4T-39412, Outer diameter: 104.775 mm | Inner diameter: 63.5 mm | Width: 15.88 mm
NTN - Tapered Roller Bearing - 4T-39412
See technical informationReferences
NTN:4T-39412
Rubix:204A7537
EAN:4547359532814




Technical specifications
| Inner diameter | 63.5 mm |
|---|---|
| Outer diameter | 104.775 mm |
| Width | 15.88 mm |
Product details : NTN 4T-39412 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 104,775x104,775x15,88 mm |
|---|---|
| Logistic Weight | 212 g |
| Inner diameter | 63.5 mm |
| Outer diameter | 104.775 mm |
| Width | 15.88 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 16.12 excl. VAT
/ Each
£ 19.34 incl. VAT
- Usually arrives within 14 working days