Tapered roller bearing NTN 4T-M804049/M804010, Outer diameter: 88.9 mm | Inner diameter: 47.625 mm | Width: 25.4 mm
NTN - Tapered Roller Bearing - 4T-M804049/M804010
See technical informationReferences
NTN:4T-M804049/M804010
Rubix:204A8414
EAN:4547359669084




Technical specifications
| Inner diameter | 47.625 mm |
|---|---|
| Outer diameter | 88.9 mm |
| Width | 25.4 mm |
Product details : NTN 4T-M804049/M804010 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 88,9x88,9x25,4 mm |
|---|---|
| Logistic Weight | 668 g |
| Inner diameter | 47.625 mm |
| Outer diameter | 88.9 mm |
| Width | 25.4 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 101000 N |
| Basic dynamic load, radial - Cr | 82000 N |
Show UNSPSC/ECL@SS
£ 29.78 excl. VAT
/ Each
£ 35.74 incl. VAT
- Usually arrives within 14 working days