NTN - Tapered Roller Bearing - 4T-39590/39520
Inner diameter | 66.675 mm |
---|---|
Outer diameter | 112.712 mm |
Width | 30.162 mm |
Logistics dimensions (L x W x H) | 112,712x112,712x30,162 mm |
---|---|
Logistic Weight | 1214 g |
Inner diameter | 66.675 mm |
Outer diameter | 112.712 mm |
Width | 30.162 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 195000 N |
Basic dynamic load, radial - Cr | 138000 N |
Usually arrives within 14 working days