Single Row Tapered Roller Bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 21.75 mm |
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 21.75 mm |
Bearing Clearance | cn |
Cage | steel |
Reference speed | 6000 rpm |
Limit speed | 7500 rpm |
Total bearing width | 21.75 mm |
Basic static load, radial - C0r | 91500 N |
Basic dynamic load, radial - Cr | 93100 N |
Usually arrives within 14 working days