Tapered roller bearing Timken 67780/67720, Outer diameter: 247.65 mm | Inner diameter: 165.1 mm | Width: 47.625 mm
Tapered roller bearing Timken
See technical informationSee documentsReferences
Timken:67780/67720
Rubix:104A6979
EAN:0053893783062




Technical specifications
| Inner diameter | 165.1 mm |
|---|---|
| Outer diameter | 247.65 mm |
| Width | 47.625 mm |
Documents
Product details : TIMKEN 67780-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken
Tapered roller bearing Timken
Technical specifications
Attributes
| Inner diameter | 165.1 mm |
|---|---|
| Outer diameter | 247.65 mm |
| Width | 47.625 mm |
| Bearing Clearance | cn |
| Weight | 7.91 kg |
| Series | 67700 |
| Material | steel |
| Cage | steel |
| Total bearing width | 47.625 mm |
| Standard | ABMA 19.2 |
| Basic static load, radial - C0r | 779000 N |
| Basic dynamic load, radial - Cr | 105000 N |
Show UNSPSC/ECL@SS
£ 856.84 excl. VAT
/ Each
£ 1,028.21 incl. VAT
- Delivery usually within ( 7 ) days