Tapered Roller Bearing Cup
Outer diameter | 311.15 mm |
---|---|
Width | 57.15 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 57,15x311,15x311,15 mm |
---|---|
Logistic Weight | 10092 g |
Packaged dimensions (D x W x H) | 76,2x330,2x330,2 mm |
Package weight | 10092,4 g |
Outer diameter | 311.15 mm |
Width | 57.15 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days