Tapered roller bearing Timken LM 67045/LM67010, Outer diameter: 59.131 mm | Inner diameter: 31.75 mm | Width: 15.875 mm
Timken tapered roller bearings
See technical informationReferences
Timken:LM 67045/LM67010
Rubix:397A4802
EAN:0053893268033


Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Outer diameter | 59.131 mm |
| Width | 15.875 mm |
Product details : TIMKEN LM67045-99405 TAPERED ROLLER BEARING
Timken tapered roller bearings
Timken tapered roller bearings
Technical specifications
Attributes
| Inner diameter | 31.75 mm |
|---|---|
| Outer diameter | 59.131 mm |
| Width | 15.875 mm |
| Bearing Clearance | cn |
| Weight | 0.2 kg |
| Series | ts (tapered single) |
| Total bearing width | 15.875 mm |
| Basic static load, radial - C0r | 44600 N |
| Basic dynamic load, radial - Cr | 46700 N |
Show UNSPSC/ECL@SS
£ 58.89 excl. VAT
/ Each
£ 70.67 incl. VAT
- Usually arrives within 14 working days