NTN - Tapered Roller Bearing - 4T-LL639249/LL639210
Inner diameter | 196.85 mm |
---|---|
Outer diameter | 241.3 mm |
Width | 23.812 mm |
Logistics dimensions (L x W x H) | 241,3x241,3x23,812 mm |
---|---|
Logistic Weight | 2070 g |
Inner diameter | 196.85 mm |
Outer diameter | 241.3 mm |
Width | 23.812 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 330000 N |
Basic dynamic load, radial - Cr | 16000 N |
Usually arrives within 14 working days