Tapered roller bearing NTN 4T-1975, Outer diameter: 60.33 mm | Inner diameter: 22.23 mm | Width: 19.36 mm
NTN - Tapered Roller Bearing - 4T-1975
See technical informationReferences
NTN:4T-1975
Rubix:204A7092
EAN:4547359516395




Technical specifications
| Inner diameter | 22.23 mm |
|---|---|
| Outer diameter | 60.33 mm |
| Width | 19.36 mm |
Product details : NTN 4T-1975 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 56,896x56,896x19,36 mm |
|---|---|
| Logistic Weight | 185 g |
| Inner diameter | 22.23 mm |
| Outer diameter | 60.33 mm |
| Width | 19.36 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 19.62 excl. VAT
/ Each
£ 23.54 incl. VAT
- Usually arrives within 14 working days