Tapered roller bearing Timken 495A-90218, Outer diameter: 136.652 mm | Inner diameter: 76.2 mm | Width: 69.85 mm


Tapered Roller Bearing Double Cup Assembly

References
timken:495A-90218
rubix:397A8195
ean:0053893045078
brand logo
brand logo
Technical specifications
Inner diameter76.2 mm
Outer diameter136.652 mm
Width69.85 mm
See all Specifications

Product details : TIMKEN 495A-90218 TAPERED ROLLER BEARING DOUBLE CUP


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistics dimensions (L x W x H)69,85x136,652x136,652 mm
Logistic Weight3788 g
Packaged dimensions (D x W x H)139,7x88,9x139,7 mm
Inner diameter76.2 mm
Outer diameter136.652 mm
Width69.85 mm
Show UNSPSC/ECL@SS
£ 624.53 excl. VAT
/ Each
£ 749.44 incl. VAT
  • Usually arrives within 14 working days