Tapered Roller Bearing Cup
Inner diameter | 122.174 mm |
---|---|
Outer diameter | 136.652 mm |
Width | 16.764 mm |
Logistics dimensions (L x W x H) | 16,67x136,525x136,525 mm |
---|---|
Logistic Weight | 250 g |
Packaged dimensions (D x W x H) | 30,3276x146,2532x146,2532 mm |
Inner diameter | 122.174 mm |
Outer diameter | 136.652 mm |
Width | 16.764 mm |
Usually arrives within 14 working days