NTN - Tapered Roller Bearing - 4T-HM215210
Inner diameter | 76 mm |
---|---|
Outer diameter | 132 mm |
Width | 32 mm |
Logistics dimensions (L x W x H) | 132x132x32 mm |
---|---|
Logistic Weight | 799 g |
Inner diameter | 76 mm |
Outer diameter | 132 mm |
Width | 32 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days