Tapered Roller Bearing Cone
Inner diameter | 49.974 mm |
---|---|
Outer diameter | 111.125 mm |
Width | 30.162 mm |
Packaged dimensions (D x W x H) | 103,6x103,6x34,5 mm |
---|---|
Package weight | 798,8 g |
Inner diameter | 49.974 mm |
Outer diameter | 111.125 mm |
Width | 30.162 mm |
Bearing Clearance | cn |
Series | 55000 |
Cage | steel |
Total bearing width | 30.162 mm |
Basic static load, radial - C0r | 119000 N |
Basic dynamic load, radial - Cr | 49500 N |
Usually arrives within 14 working days