Tapered roller bearing NTN 4T-53178, Outer diameter: 70.8 mm | Inner diameter: 44.45 mm | Width: 28.3 mm
NTN - Tapered Roller Bearing - 4T-53178
See technical informationReferences
NTN:4T-53178
Rubix:204A7717
EAN:4547359540581




Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 70.8 mm |
| Width | 28.3 mm |
Product details : NTN 4T-53178 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 91,133x91,133x28,3 mm |
|---|---|
| Logistic Weight | 578 g |
| Inner diameter | 44.45 mm |
| Outer diameter | 70.8 mm |
| Width | 28.3 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 92000 N |
| Basic dynamic load, radial - Cr | 82500 N |
Show UNSPSC/ECL@SS
£ 29.80 excl. VAT
/ Each
£ 35.76 incl. VAT
- Usually arrives within 14 working days