Taper roller bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 47 mm |
Width | 15.25 mm |
Packaged dimensions (D x W x H) | 59,182x59,182x25,146 mm |
---|---|
Package weight | 127,9 g |
Inner diameter | 17 mm |
Outer diameter | 47 mm |
Width | 15.25 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days