Tapered roller bearing Timken 377/372A, Outer diameter: 100 mm | Inner diameter: 52.388 mm | Width: 22.225 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:377/372A
Rubix:104A7507
EAN:0053893455143


Technical specifications
| Inner diameter | 52.388 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 22.225 mm |
Product details : TIMKEN 377-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 52.388 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 22.225 mm |
| Bearing Clearance | cn |
| Weight | 0.8 kg |
| Series | ts (tapered single) imperial |
| Total bearing width | 25.001 mm |
Show UNSPSC/ECL@SS
£ 114.91 excl. VAT
/ Each
£ 137.89 incl. VAT
- Usually arrives within 14 working days