Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 78255D-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 78255D/78551
Tapered roller bearing Timken
References
timken:
78255D/78551
rubix:
397A4550
ean:
0013992340368
Product details
Technical specifications
Product details : TIMKEN 78255D-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
870.20
excl. VAT
/
Each
£
1,044.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken HM813810, Outer diameter: 127 mm | Width: 26.988 mm
Tapered roller bearing Timken JL69348, Inner diameter: 38 mm
Tapered roller bearing Timken HM231111CD, Outer diameter: 236.538 mm
Tapered roller bearing NTN 4T-55187, Outer diameter: 85.5 mm | Inner diameter: 47.625 mm | Width: 26.909 mm
Tapered roller bearing Timken 74550A-90232, Outer diameter: 215.9 mm | Inner diameter: 139.7 mm | Width: 106.426 mm
Tapered roller bearing Timken 29675-90013, Outer diameter: 112.776 mm | Inner diameter: 69.85 mm | Width: 50.8 mm
Tapered roller bearing Timken 05075X
Tapered roller bearing Timken NA 357/353D
Tapered roller bearing Timken 3780/3720, Outer diameter: 93 mm | Inner diameter: 50.8 mm | Width: 30.16 mm
Tapered roller bearing NTN 4T-HM89449/HM89410, Outer diameter: 76.2 mm | Inner diameter: 36.512 mm | Width: 29.37 mm
Tapered roller bearing Timken 543, Inner diameter: 40 mm
Tapered roller bearing NTN 33212U, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 38 mm
Tapered roller bearing NTN 30202, Outer diameter: 35 mm | Inner diameter: 15 mm | Width: 11.75 mm
Tapered roller bearing Timken 13687/13620
Tapered roller bearing NTN 4T-JL819349, Outer diameter: 135 mm | Inner diameter: 95 mm | Width: 20 mm