Tapered roller bearing Timken 533D, Outer diameter: 111.125 mm | Inner diameter: 53.975 mm | Width: 63.5 mm
Tapered Roller Double Cup Component
See technical informationReferences
Timken:533D
Rubix:397A7707
Manufacturer :100033490
EAN:0053893050768







Technical specifications
| Inner diameter | 53.975 mm |
|---|---|
| Outer diameter | 111.125 mm |
| Width | 63.5 mm |
Product details : TIMKEN 533D-20081 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 63,5x111,252x111,252 mm |
|---|---|
| Logistic Weight | 1436 g |
| Packaged dimensions (D x W x H) | 136,6012x136,6012x65,1256 mm |
| Package weight | 1436,1 g |
| Inner diameter | 53.975 mm |
| Outer diameter | 111.125 mm |
| Width | 63.5 mm |
| Bearing Clearance | cn |
| Weight | 1.55 kg |
| Series | 535 |
| Total bearing width | 79.375 mm |
Show UNSPSC/ECL@SS
£ 255.85 excl. VAT
/ Each
£ 307.02 incl. VAT
- Usually arrives within 14 working days