Tapered roller bearing Timken L521949-90047, Outer diameter: 146.05 mm | Inner diameter: 107.95 mm | Width: 55.626 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:L521949-90047
Rubix:397A5399
Manufacturer :100062271
EAN:0053893633510







Technical specifications
| Inner diameter | 107.95 mm |
|---|---|
| Outer diameter | 146.05 mm |
| Width | 55.626 mm |
Product details : TIMKEN L521949-90047 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55,626x146,05x146,05 mm |
|---|---|
| Logistic Weight | 2398 g |
| Packaged dimensions (D x W x H) | 154,432x154,432x68,072 mm |
| Package weight | 2398,1 g |
| Inner diameter | 107.95 mm |
| Outer diameter | 146.05 mm |
| Width | 55.626 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 895.72 excl. VAT
/ Each
£ 1,074.86 incl. VAT
- Usually arrives within 14 working days