NTN - Tapered Roller Bearing - 4T-L432349/L432310
Inner diameter | 158.75 mm |
---|---|
Outer diameter | 205.583 mm |
Width | 23.812 mm |
Logistics dimensions (L x W x H) | 205,583x205,583x23,812 mm |
---|---|
Logistic Weight | 2000 g |
Inner diameter | 158.75 mm |
Outer diameter | 205.583 mm |
Width | 23.812 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 247000 N |
Basic dynamic load, radial - Cr | 126000 N |
Usually arrives within 14 working days