NTN - Tapered Roller Bearing - 4T-66462
Inner diameter | 110.88 mm |
---|---|
Outer diameter | 117.475 mm |
Width | 23.812 mm |
Logistics dimensions (L x W x H) | 117,475x117,475x23,812 mm |
---|---|
Logistic Weight | 570 g |
Inner diameter | 110.88 mm |
Outer diameter | 117.475 mm |
Width | 23.812 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Usually arrives within 14 working days