Tapered roller bearing FAG 32204-H, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 15 mm
Tapered roller bearing
See technical informationReferences
FAG:32204-H
Rubix:398A3965
Manufacturer :0959355760000
EAN:4054372828157

Product details : FAG 32204-H TAPERED ROLLER BEARING
Tapered roller bearings 322, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 15 mm |
| Series | 322..-h |
| Limit speed | 13360 rpm |
| Total bearing width | 19.25 mm |
| Basic static load, radial - C0r | 36000 N |
| Basic dynamic load, radial - Cr | 32300 N |
Show UNSPSC/ECL@SS
£ 10.97 excl. VAT
/ Each
£ 13.16 incl. VAT
- Usually arrives within 14 working days
