Tapered roller bearing Timken
Inner diameter | 55 mm |
---|---|
Width | 26.192 mm |
Bearing Clearance | cn |
Packaged dimensions (D x W x H) | 103,632x103,632x34,544 mm |
---|---|
Package weight | 498 g |
Inner diameter | 55 mm |
Width | 26.192 mm |
Bearing Clearance | cn |
Series | 385 |
Total bearing width | 26.192 mm |
Usually arrives within 14 working days