Tapered Roller Bearing 2TS Assembly
Inner diameter | 107.95 mm |
---|---|
Outer diameter | 212.852 mm |
Width | 133.35 mm |
Logistics dimensions (L x W x H) | 133,35x212,852x212,852 mm |
---|---|
Logistic Weight | 21667 g |
Packaged dimensions (D x W x H) | 222,25x146,05x222,25 mm |
Inner diameter | 107.95 mm |
Outer diameter | 212.852 mm |
Width | 133.35 mm |
Usually arrives within 14 working days