Tapered roller bearing SNR 33012A, Outer diameter: 95 mm | Inner diameter: 60 mm | Width: 27 mm
SNR tapered roller bearings
See technical informationReferences
SNR:33012A
Rubix:394A7225
EAN:3413520310257



Product details : SNR 33012A TAPERED ROLLER BEARING
Tapered roller bearings, pressed steel cage
Tapered roller bearings, main dimensions according to DIN 720, separable, for single mounting or paired mounting, single-row, unsealed, pressed steel cage.
Technical specifications
Attributes
| Logistic Weight | 708 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 95 mm |
| Width | 27 mm |
| Bearing Clearance | cn |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 36.67 excl. VAT
/ Each
£ 44.00 incl. VAT
- Delivery usually within ( 3 ) days
