Tapered roller bearing NTN 4T-65500, Outer diameter: 127 mm | Inner diameter: 73.817 mm | Width: 34.925 mm
NTN - Tapered Roller Bearing - 4T-65500
See technical informationReferences
NTN:4T-65500
Rubix:204A7842
EAN:4547359671025




Technical specifications
| Inner diameter | 73.817 mm |
|---|---|
| Outer diameter | 127 mm |
| Width | 34.925 mm |
Product details : NTN 4T-65500 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 127x127x34,925 mm |
|---|---|
| Logistic Weight | 1062 g |
| Inner diameter | 73.817 mm |
| Outer diameter | 127 mm |
| Width | 34.925 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 29.49 excl. VAT
/ Each
£ 35.39 incl. VAT
- Delivery usually within ( 3 ) days