Tapered roller bearing Timken 536, Outer diameter: 111.125 mm | Inner diameter: 47.625 mm | Width: 36.957 mm
Tapered Roller Bearing - Single Cone
See technical informationSee documentsReferences
Timken:536
Rubix:397A6148
Manufacturer :100033945
EAN:0053893051000


Technical specifications
| Inner diameter | 47.625 mm |
|---|---|
| Outer diameter | 111.125 mm |
| Width | 36.957 mm |
Documents
Product details : TIMKEN 536-20024 TAPERED ROLLER BEARING CONE
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 100,584x100,584x45,466 mm |
|---|---|
| Package weight | 1029,7 g |
| Inner diameter | 47.625 mm |
| Outer diameter | 111.125 mm |
| Width | 36.957 mm |
| Bearing Clearance | cn |
| Weight | 3.603 kg |
| Series | 535 |
| Material | stamped steel (cage) |
| Cage | steel |
| Total bearing width | 36.957 mm |
| Standard | ISO |
| Basic static load, radial - C0r | 206000 N |
| Basic dynamic load, radial - Cr | 172000 N |
Show UNSPSC/ECL@SS
£ 110.18 excl. VAT
/ Each
£ 132.22 incl. VAT
- Usually arrives within 14 working days




