Tapered Roller Bearing Cup
Inner diameter | 123.19 mm |
---|---|
Outer diameter | 152.4 mm |
Width | 30.226 mm |
Logistic Weight | 1037 g |
---|---|
Packaged dimensions (D x W x H) | 39,116x154,432x154,432 mm |
Inner diameter | 123.19 mm |
Outer diameter | 152.4 mm |
Width | 30.226 mm |
Usually arrives within 14 working days