NTN - Tapered Roller Bearing - 4T-JLM506849/JLM506810PK
Inner diameter | 55 mm |
---|---|
Outer diameter | 90 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 90x90x23 mm |
---|---|
Logistic Weight | 572 g |
Inner diameter | 55 mm |
Outer diameter | 90 mm |
Width | 23 mm |
Bearing Clearance | CN |
Series | TRBInch |
Cage | Steel |
Basic static load, radial - C0r | 109000 N |
Basic dynamic load, radial - Cr | 77500 N |
Usually arrives within 14 working days